Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper
Mfr # CE8019CI-3XL
Zoro # G6600806
product price: $233.99
/pk 25, $9.36/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Attached Boot
- Color White
- Cuff Style Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE8019CI-3XL
- Zoro # G6600806
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Chest Size | 48 in to 51 in |
Fits Waist Size | 48 in to 50 in |
Maximum Height | 77 in |
Maximum Waist Size | 42 in |
Maximum Chest Size | 45 in |
Minimum Height | 74 in |
Waist Size - Maximum | 50 in |
Chest Size - Minimum | 48 in |
Height - Maximum | 77 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 51 in |
Waist Size - Minimum | 48 in |
Description
Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Vertical Lifeline, 30 ft., 310 lb. Weight Capacity (194R-2/30FTWH)
- NMC Large Format Danger Heavy Equipment Crossing Sign (D471RC)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7013YT)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, L, White, PK25, L, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue (N2012)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30913)
- International Enviroguard Disposable Clothing