Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper
Mfr # 8019-3XL
Zoro # G2639524
product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Laminate
- Seam Style Serged
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8019-3XL
- Zoro # G2639524
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 3XL |
Disposable Clothing Size | 3XL |
Fits Chest Size | 48 in to 51 in |
Fits Waist Size | 48 in to 50 in |
Minimum Height | 74 in |
Maximum Height | 77 in |
Maximum Chest Size | 45 in |
Chest Size - Maximum | 45 in |
Waist Size - Maximum | 50 in |
Waist Size - Minimum | 48 in |
Chest Size - Minimum | 48 in |
Height - Minimum | 74 in |
Height - Maximum | 77 in |
Description
Hooded Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 45 in, Chest Size - Minimum 48 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, XL, PK12 (92715PUXL)
- PARAMOUNT APPAREL Acrylic Knit Cap (IK657S BLK)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Visitors Must Report To The Office (NS-Visitors Must Report To The Office)
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-L)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- DUPONT Encapsulated Training Suit, Yellow, Tychem(R) 10000, Zipper (TK586SLYMD000100)
- International Enviroguard Disposable Clothing