Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical-Resistant FR Coveralls, 6 PK, Green, Bi-Laminate, Zipper
Mfr # 9119T-2XL
Zoro # G5165806
product price: $270.99
/pk 6, $45.17/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fabric Weight 4.38 oz
- Cuff Styles Elastic
- Disposable Clothing Primary Material Pyroguard(R) CRFR
- Material Bi-Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 9119T-2XL
- Zoro # G5165806
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 44 in to 46 in |
Fits Chest Size | 45 in to 48 in |
Disposable Clothing Size | 2XL |
Sleeve Length | 37" |
Maximum Chest Size | 28 in |
Maximum Height | 76 in |
Maximum Waist Size | 26 1/2 in |
Minimum Height | 72 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 45 in |
Waist Size - Minimum | 44 in |
Named Size | 2XL |
Waist Size - Maximum | 46 in |
Chest Size - Maximum | 48 in |
Height - Minimum | 72 in |
Description
Hooded Chemical-Resistant FR Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Proprietary Bi-Laminate Fabric Protects Against Flames and Chemicals
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (20GY67)
- 3M Roof Anchor, Reusable, For Standing Seam (2190072)
- ALLEGRO INDUSTRIES Airline Hose, 185 psi, 50 ft., 3/8 In. Dia. (9100-50)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-2XL)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 2XL, 25 PK, White, Laminated Nonwoven, Zipper (W2502-2XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- 3M Protective Coverall, Gray, Polypropylene/Polyethylene, Zipper (4570-4XL)
- International Enviroguard Workwear and Protective Clothing