International Enviroguard

Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper


product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Level of Protection Liquid Tight
  • Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments
  • Cuff Styles Elastic
  • Cuff Style Elastic
  • Fabric Weight 2.1 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Chest Size 39 in to 42 in
Disposable Clothing Size L
Fits Waist Size 36 in to 38 in
Maximum Height 70 in
Maximum Chest Size 40 in
Minimum Height 65 in
Named Size L
Waist Size - Minimum 36 in
Height - Maximum 70 in
Height - Minimum 65 in
Chest Size - Maximum 42 in
Chest Size - Minimum 39 in
Waist Size - Maximum 38 in

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Gas Tight Yes, Hazard Type Hazardous Dry Particulates, Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.