Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7015YS-M
Zoro # G3519205
product price: $63.89
/pk 12, $5.32/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Ankle Style Elastic
- Fits Chest Size 36 in to 39 in
- Cuff Styles Elastic
- Fabric Weight 2.1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 7015YS-M
- Zoro # G3519205
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 in to 39 in |
Disposable Clothing Size | M |
Fits Waist Size | 32 in to 34 in |
Minimum Height | 62 in |
Maximum Height | 67 in |
Maximum Chest Size | 38 in |
Waist Size - Maximum | 34 in |
Chest Size - Minimum | 36 in |
Waist Size - Minimum | 32 in |
Height - Maximum | 67 in |
Named Size | M |
Height - Minimum | 62 in |
Chest Size - Maximum | 39 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Tag, 3 in Height, 5 3/4 in (4ZH23)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- XPOSE SAFETY Green Heavy Duty Vinyl Waterproof Apron (AG-100)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-M)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-3XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, M, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-M)
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-L)
- International Enviroguard Disposable Clothing