Shop All Disposable Suits & Coveralls
International Enviroguard
Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7015YS-L
Zoro # G3545263
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Standards ASTM E96, EN 1146, EN 1149-1, EN 374-3, EN 530, EN 863, ISO 13934-1, ISO 13938-1, ISO 811, ISO 9073-4
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
- Fabric Weight 2.1 oz
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 7015YS-L
- Zoro # G3545263
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 in to 42 in |
Disposable Clothing Size | L |
Fits Waist Size | 36 in to 38 in |
Minimum Height | 65 in |
Maximum Chest Size | 40 in |
Maximum Height | 70 in |
Height - Maximum | 70 in |
Waist Size - Maximum | 38 in |
Named Size | L |
Waist Size - Minimum | 36 in |
Chest Size - Minimum | 39 in |
Chest Size - Maximum | 42 in |
Height - Minimum | 65 in |
Description
Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Closure Features Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK225, TC3-10943 (TC3-10943)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-3-2-10)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1088-RD_14X10)
- FRED SILVER Convex Security Mirror (PLX-ST-18)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-M)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/4XL, White, PK25 (8112)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-L)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- KLEENGUARD Coveralls, XL, White, KleenGuard A40 Reflex, Zipper (47997)
- International Enviroguard Disposable Clothing