Shop All Disposable Shoe Covers
International Enviroguard
Heavy Duty Shoe Cover, White, PK300
Mfr # 3407
Zoro # G8834222
product price: $32.25
/pk 300, $0.11/ea
$32.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chlorinated Polyethylene
- Size Universal
- Named Size Universal
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 3407
- Zoro # G8834222
- UPC # 813383010920
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Shoe and Boot Cover Height Range | Ankle |
Details
Item | Heavy Duty Shoe Cover,White,PK300 |
Material | Chlorinated Polyethylene |
Color | White |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Protection Type | Non-Hazardous Particles |
Includes Slip Resistant Sole | Yes |
Sterile/Non-Sterile | Non-Sterile |
Garment Style | Shoe Cover |
Packaging | Bulk |
Brand and Series | Accessories |
Sterilization Status | Non-Sterile |
Description
Heavy Duty Shoe Cover,White,PK300, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Includes Slip Resistant Sole Yes, Material Chlorinated Polyethylene, Named Size Universal, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Sterilization Status Non-Sterile, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Resident Parking Sign, 18" x 12, T1-1034-EG_12x18 (T1-1034-EG_12x18)
- GLOWEAR BY ERGODYNE Large Class 2 Economy T-Shirt, Lime (8289)
- CONDOR 10 ft. L x Vinyl; Vinyl Foam, 9/16" Thick (34L227)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, Universal, PK300 (3607B)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Shoe Cover, Shoe Covers, L, White, PK400 (8101)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- International Enviroguard Disposable Shoe Covers