Shop All Disposable Shoe Covers
International Enviroguard
GammaGuard® CE, Sterile Shoe Covers, Serged Seam, XL, PK400
Mfr # CE11102CIS-XL
Zoro # G6901176
product price: $411.99
/pk 400, $1.03/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Size XL
- Named Size XL
- Slip Resistant Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11102CIS-XL
- Zoro # G6901176
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Fits Shoe Size | 6 to 12 |
Shoe and Boot Cover Height Range | Ankle |
Overall Height | 10 in |
Description
Shoe Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material Non-Woven Laminate, Metal Detectable No, Named Size XL, Packaging Bulk, Product Type Shoe Cover, Seam Style Bound, Series GammaGuard CE(R), Standards ISO, Sterility Assurance Level 10^-6, Sterilization Status Sterile, Waterproof No, Package Quantity 400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- MILWAUKEE TOOL Front Brim Red Front Brim Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1329)
- WERMA Mounting Base, Black (64080000)
- RED KAP Unisex Pocketless Wrap (WP18NV RG M)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Antiskid shoe cover, Universal, Blue, PK300 (V3100)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", L, White, PK200 (8102)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, L, PK300 (3701B)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, XL, All Film, Blue, PK1000 (SH-H1253-B)
- International Enviroguard Disposable Shoe Covers