Shop All Disposable Shoe Covers
International Enviroguard
GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400
Mfr # CE11101CIS-L
Zoro # G6587226
product price: $399.99
/pk 400, $1.00/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Non-Woven Laminate
- Size L
- Named Size L
- Slip Resistant Yes
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE11101CIS-L
- Zoro # G6587226
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Height Range | Ankle |
Shoe and Boot Cover Fits Shoe Size | 4 to 11 |
Overall Height | 10 in |
Description
Shoe Covers, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, Liquid Dispersal Type Splash, Material Non-Woven Laminate, Metal Detectable No, Named Size L, Packaging Bulk, Product Type Shoe Cover, Seam Style Bound, Series GammaGuard CE(R), Standards ISO, Sterility Assurance Level 10^-6, Sterilization Status Sterile, Waterproof No, Package Quantity 400
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS Edge-Lit LED Emergency Exit, Recessed Mt, Single Face, Red (CELR1RN)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black (935CHL)
- KISHIGO High Visibility Vest, Class 3, XL, Lime (1550-XL)
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-4XL (SV062)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK200 (2001)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK1000 (3602)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", L, White, PK200 (8102)
- KEYSTONE SAFETY 4 Mil Heavy Duty Polyethylene Boot Covers, Clear, LG, 50/Box (SANI-BT-LG-1BX)
- International Enviroguard Disposable Shoe Covers