Shop All Disposable Lab Coats
International Enviroguard
Frock, Tunnelized Wrists, Clean, L, PK50
Mfr # CE8046CI-L
Zoro # G6330606
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Size L
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # CE8046CI-L
- Zoro # G6330606
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Length | 44 in |
Fits Chest Size | 40 in |
Maximum Height | 178 cm |
Minimum Height | 165 cm |
Maximum Chest Size | 40 in |
Chest Size - Maximum | 40 in |
Height - Minimum | 65 in, 165 cm |
Height - Maximum | 70 in, 178 cm |
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 40 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 65 in, Material Microporous Fabric, Named Size L, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Clean Processed Frock, Seam Style Serged, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB618DTCC)
- OCCUNOMIX Occunomix 561-870-01 Snap-On Hard Hat Sweatband; Navy (561-870-01)
- BDG Mechanics Gloves, L ( 9 ), Black/Blue (20-1-10603N-L)
- SIGNMISSION OSHA Safety First Decal, Watch Your Step, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-SF-D-35-L-19607)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- ALPHAGUARD Critical Cover Alphaguard Frock, Disposable, Snap Close, 3XL, PK30 (FK-32122-6)
- International Enviroguard Disposable Lab Coats