Shop All Disposable Lab Coats
International Enviroguard
Frock, Tunnelized Wrists, Clean, 2XL, PK50
Mfr # CE8046CI-2XL
Zoro # G6997453
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Size 2XL
- Named Size 2XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # CE8046CI-2XL
- Zoro # G6997453
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Length | 47 in |
Fits Chest Size | 44 in |
Maximum Chest Size | 44 in |
Maximum Height | 193 cm |
Minimum Height | 183 cm |
Chest Size - Maximum | 44 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Description
Disposable Frock, Attached Hood No, Chest Size - Maximum 44 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 76 in, Height - Minimum 72 in, Material Microporous Fabric, Named Size 2XL, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Pocket Location Not Applicable, Product Type Clean Processed Frock, Seam Style Serged, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY White Polyester Wire Marker, THT-1-473-10 (THT-1-473-10)
- 3M Protector Eyewear Glass Safety (47031H1-DC)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 90 gal., Yellow (899000)
- JUSTRITE Poly Liquid Disposal Can ext. dia. 12" x 14.75" H (CAN117)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- International Enviroguard Disposable Clothing