Shop All Face Masks
International Enviroguard
Face Mask, White, Cotton, Resuable, PK10
Mfr # 2904W-PK
Zoro # G4352637
original price:
$40.92
33% off
new price: $27.39
/pk 10, $2.74/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nosepiece Type None
- Number of Layers 3
- Mask Size Universal
- Mask Style Earloop Mask
- NIOSH Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2904W-PK
- Zoro # G4352637
- Country of Origin China
- Category Face Masks
Dimensions
Mask Size | Universal |
Width | 13 1/2 in |
Height | 3 1/2 in |
Details
Item | Face Mask |
Color | White |
Nosepiece Type | None |
Number of Layers | 3 |
Mask Style | Earloop Mask |
NIOSH Rating | Not Rated |
Individually Packaged | No |
Mask Material | Cotton |
Mask Attachment Type | Ear Loops |
Features | Antimicrobial Finish |
Disposable/ Reusable | Reusable |
ISO Cleanroom Class | Not Rated |
Washable | Yes |
ASTM Splash Rating | Not Rated |
Description
Face Mask, Earloop Mask, Cotton, Universal Mask Size, White, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR (19L486)
- CONDOR Tacky Mat, White, 36 x 45 In, PK4 (6GRD1)
- MELLOW WALK Chelsea Boot, E, 7 1/2, Brown, PR (488074DSL)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- IRONWEAR Level 3 Blue Disposable Procedural Face Mask with AntiFog Shield Purple (1508-PR)
- AMERICAN HOSPITAL SUPPLY Earloop Masks Disposable, 2000PK (AHSFM1_CS)
- KIMTECH Disposable Procedural Face Mask, Universal, White, 300PK (62484)
- FOCO Household Multi-Purpose Denver Broncos Face Mask Multicolored (194751473708)
- IFLY SMART Ifly Clean Travel Kit (9-A001CK)
- ALPHA PRO TECH Disposable Procedural Face Mask, Universal, White, 500PK (9040)
- GOPREMIUM Face Mask; Pink - Pack of 50 (BLUEMASK50PACK-3 PLY - COD604)
- International Enviroguard Masks & Respiratory Protection