Shop All Disposable Sleeves
International Enviroguard
Disposable Sleeves, White, 18 in L, PK200
Mfr # 4065
Zoro # G902590903
product price: $82.19
/pk 200, $0.41/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Proprietary Laminated Nonwoven
- Overall Length 18 in
- Seam Style Serged
- Thickness 0.47 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 4065
- Zoro # G902590903
- UPC # 813383010944
- Country of Origin China
- Category Disposable Sleeves
Dimensions
Overall Length | 18 in |
Description
Disposable Sleeves, 21 In., Color White, Material Proprietary Laminated Nonwoven, Latex-Free Yes, Overall Length 18 in, Package Quantity 200, Packaging Bulk, Seam Style Serged, Series Body Filter 95+(R), Sleeves Primary Material Proprietary Laminated Nonwoven, Standards ASTM D1777, ASTM D3786, ASTM D5034, ASTM D5587, TSI 8130, Thickness 0.47 mm, Gas Tight Yes, Liquid Tight No, Reduced Spray Yes, Shoulder Closure Elastic, Sleeve Type Sleeve, Spray Tight No, Wrist Closure Elastic, Anti-Static No
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Spill Containment Pallet, 88 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (2329)
- KEYSTONE SAFETY Shoe Covers, L, White, Polypropylene, PK300 (SC-NWI-NS-LRG-WHITE)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Sleeves, Serged Seam, 21-1/2 In, PK200 (CE11065CIS)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YT)
- INTERNATIONAL ENVIROGUARD Sleeves, 18 In. L, Yellow, PK200 (7065YS)
- POLYCO Sleeves, 18 In. L, Yellow, PK150 (41804)
- PIP Disposable Sleeve, White, 18" L, PK1000 (2418PE)
- ANSELL Chemical Resistant Sleeves, 20" L, PK200 (684000)
- International Enviroguard Workwear and Protective Clothing