Shop All Disposable Lab Coats
International Enviroguard
Disposable Microporous Lab Coat, XLPK30
Mfr # 8046-XL
Zoro # G101864331
product price: $57.39
/pk 30, $1.91/ea
$57.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Closure Type Snaps
- Packaging Bulk
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8046-XL
- Zoro # G101864331
- UPC # 813383018230
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Chest Size | 45 in to 48 in |
Size | XL |
For Height | 40.6 in +/- 1 in |
Maximum Chest Size | 48 in |
Minimum Height | 40 3/5 in |
Overall Length | 40 19/32 in |
Maximum Height | 41 3/5 in |
Minimum Chest Size | 45 in |
Height - Maximum | 75 in |
Height - Minimum | 67 in |
Chest Size - Maximum | 45 in |
Chest Size - Minimum | 45 in |
Description
Disposable Microporous Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 75 in, Height - Minimum 67 in, Launderable No, Material Microporous Fabric, Material Weight 1.6 oz/sq yd, Named Size XL, Number of Pockets 0, Overall Length 40 19/32 in, Packaging Bulk, Pattern Solid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Carrying Bag 10"x10"x18" (CB1)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506MM)
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks (8240Y3)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- INTERNATIONAL ENVIROGUARD Frock, Tunnelized Wrists, Clean, L, PK50 (CE8046CI-L)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (2KTT2)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- International Enviroguard Disposable Lab Coats