Shop All Disposable Lab Coats
International Enviroguard
Disposable Microporous Lab Coat, 4XL, PK30
Mfr # 8046-4XL
Zoro # G201864330
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous Fabric
- Closure Type Snaps
- Number of Pockets 0
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # 8046-4XL
- Zoro # G201864330
- UPC # 813383018261
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Maximum Height | 45 1/5 in |
Size | 4XL |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Fits Chest Size | 45 in to 48 in |
Overall Length | 44 3/16 in |
For Height | 44.2 in +/- 1 in |
Minimum Height | 44 1/5 in |
Chest Size - Minimum | 45 in |
Chest Size - Maximum | 45 in |
Height - Maximum | 82 in |
Height - Minimum | 76 in |
Description
Disposable Microporous Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Gender Unisex, Hazard Type Non-Hazardous Liquids, Non-Hazardous Dry Particulates, Height - Maximum 82 in, Height - Minimum 76 in, Launderable No, Material Microporous Fabric, Material Weight 1.6 oz/sq yd, Named Size 4XL, Number of Pockets 0, Overall Length 44 3/16 in, Packaging Bulk, Pattern Solid
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Label Holder, Self Adhesive, 1/2"L, PK50 (87607)
- DEWALT 20 V, Heated Hoodie , Men's , Black , Xl (DCHJ067B-XL)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog ; Polarized ; Anti-Scratch (SL118)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, L, PK30 (8046-L)
- INTERNATIONAL ENVIROGUARD Frock, Tunnelized Wrists, Clean, L, PK50 (CE8046CI-L)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, XLPK30 (8046-XL)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, 3XL, PK30 (8046-3XL)
- INTERNATIONAL ENVIROGUARD Sterile Frock, Tunnelized S, White, PK50 (CE11026CIS)
- INTERNATIONAL ENVIROGUARD Disposable Microporous Lab Coat, M, PK30 (8046-M)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- International Enviroguard Disposable Clothing