Shop All Disposable Hoods
This Product is Discontinued
International Enviroguard
Disposable Hood, Nonwoven, Universal, PK100 (Discontinued)
Mfr # W2563
Zoro # G0568327
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material ViroGuard 2
- Size Universal
- Closure Type Tie
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2563
- Zoro # G0568327
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | Universal |
Named Size | Universal |
Details
Item | Disposable Hood |
Color | White |
Material | ViroGuard 2 |
Closure Type | Tie |
Seam Style | Taped |
Areas Covered | Face |
Standards | ASTM 1670, 1671 |
Industry Type | Healthcare |
Flame Resistance & Retardance Ratings | ASTM F1670, F1671 |
Garment Style | Disposable Hood |
Flame Resistance and Retardance Ratings | ASTM F1670, ASTM F1671 |
Specialized Hazard Type | Bloodborne Pathogens |
Description
Disposable Hood, Areas Covered Face, Closure Type Tie, Color White, Flame Resistance and Retardance Ratings ASTM F1670, ASTM F1671, Material ViroGuard 2, Named Size Universal, Seam Style Taped, Specialized Hazard Type Bloodborne Pathogens, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.