Shop All Disposable Suits & Coveralls
International Enviroguard
Disposable Coveralls, 25 PK, White, Non-Woven Laminate, Zipper
Mfr # W2501-4XL
Zoro # G2109377
product price: $389.99
/pk 25, $15.60/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fits Waist Size 52 in to 54 in
- Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
- Closure Type Zipper
- Ankle Style Attached Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2501-4XL
- Zoro # G2109377
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 52 in to 54 in |
Disposable Clothing Size | 4XL |
Fits Chest Size | 51 in to 54 in |
Maximum Height | 79 in |
Maximum Chest Size | 54 in |
Minimum Waist Size | 52 in |
Maximum Waist Size | 52 in |
Minimum Chest Size | 54 in |
Minimum Height | 76 in |
Height - Maximum | 79 in |
Waist Size - Minimum | 52 in |
Chest Size - Minimum | 54 in |
Waist Size - Maximum | 52 in |
Height - Minimum | 76 in |
Named Size | 4XL |
Chest Size - Maximum | 54 in |
Description
Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 54 in, Chest Size - Minimum 54 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Blk Nylon Glv, Ntrl Pm, Sz 9, PR (S13PNT-9)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting - LED Edge-Lit Exit Sign Green (EDGR 2 GMR EL M4)
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- HY-KO Sign, Women, Silver Background, Vinyl, 2 x 8 in Dimensions (479)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-L)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7219GT-L)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-2XL)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- International Enviroguard Disposable Suits & Coveralls