Shop All Disposable Suits & Coveralls
International Enviroguard
Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # W2502-3XL
Zoro # G0567633
original price:
$706.00
42% off
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Inseam 31 1/2 in
- Industry Type Healthcare
- Ankle Style Elastic
- Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Enviroguard
- MFR # W2502-3XL
- Zoro # G0567633
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 48 in to 50 in |
Disposable Clothing Size | 3XL |
Fits Chest Size | 48 in to 51 in |
Maximum Chest Size | 51 in |
Maximum Waist Size | 50 in |
Maximum Height | 77 in |
Minimum Height | 74 in |
Minimum Waist Size | 50 in |
Minimum Chest Size | 48 in |
Waist Size - Minimum | 50 in |
Height - Minimum | 74 in |
Named Size | 3XL |
Chest Size - Maximum | 51 in |
Waist Size - Maximum | 50 in |
Height - Maximum | 77 in |
Chest Size - Minimum | 48 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 51 in, Chest Size - Minimum 48 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Heat-Trace Shower/Eyewash, NPT Top (GFR3100)
- BRADLEY On-Site Eyewash Tank (133-152GR)
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, L (0507RBLKLAR)
- CONDOR Carabiner, Auto-Lock, 4 1/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V856)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-M)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist, S, White, PK25, 25 PK, White, Microporous Laminate, Zipper (8012)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7012YT)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8019CI-3XL)
- KLEENGUARD 2X-Large, 25 PK, White, Film Laminate (38941)
- International Enviroguard Disposable Clothing