Shop All Disposable Suits & Coveralls
International Enviroguard
Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper
Mfr # W2501-M
Zoro # G0567730
original price:
$676.03
14% off
new price: $575.99
/pk 25, $23.04/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Ankle Style Attached Boot
- Color White
- Series ViroGuard 2 W2501
- Material Non-Woven Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # W2501-M
- Zoro # G0567730
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36 in to 39 in |
Disposable Clothing Size | M |
Fits Waist Size | 32 in to 34 in |
Minimum Height | 62 in |
Maximum Waist Size | 32 in |
Maximum Height | 67 in |
Minimum Chest Size | 39 in |
Minimum Waist Size | 32 in |
Maximum Chest Size | 39 in |
Waist Size - Minimum | 32 in |
Waist Size - Maximum | 32 in |
Height - Maximum | 67 in |
Height - Minimum | 62 in |
Chest Size - Maximum | 39 in |
Chest Size - Minimum | 39 in |
Named Size | M |
Description
Disposable Coveralls, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 39 in, Chest Size - Minimum 39 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared Coverall, Cuff Style Elastic, Features Double-Sided Tape Around Wrists Helps Keeps Gloves in Place During Donning, Storm Flap Over Zipper Adds an Extra Layer of Protection, Thumb and Middle Finger Loops Keep Sleeves in Place
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Gray (4510XGRAY)
- ATLANTIC MILLS Atlantic Mills 28"x34" Medium Weight White Bib Apron, PK100 (280C)
- RANGER BY HONEYWELL Overshoes, Mens, 8, 2-Buckle, Blk, Rubber, PR (T469/8)
- TREDS OVERBOOTS Overboots, XS, Pull On, 17in H, Blk, PR (17859)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-4XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 3XL, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-3XL)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, M, White, PK25, M, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 3XL, 25 PK, White, Microporous Fabric, Zipper (8012-3XL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-03)
- International Enviroguard Disposable Clothing