Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall, XL, Navy Blue, PK25, XL, 25 PK, Blue
Mfr # N2012
Zoro # G8489350
product price: $37.49
/pk 25, $1.50/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Named Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # N2012
- Zoro # G8489350
- UPC # 813383016168
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Named Size | XL |
Details
Item | Coverall,XL,Navy Blue,PK25 |
Color | Blue |
Description
Coverall,XL,Navy Blue,PK25, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size 2XLT (J140-BRN XXL TLL)
- CONDOR Coated Gloves, S, Nylon, Nitrile, PR (60VY73)
- SUNDSTROM SAFETY Respirator Storage Box, SR200 Full Face (SR 344)
- CONDOR Safety Sign, 7" H, 5 in W, Vinyl, Vertical Rectangle, English, 474D10 (474D10)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-M)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2222)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-4XL)
- INTERNATIONAL ENVIROGUARD Coverall with hood, 4XL, Blue, PK25, 4XL, 25 PK, Blue, SMS, Zipper (2225B)
- TRIMACO Spray Suit, 2XL, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28034)
- International Enviroguard Disposable Suits & Coveralls