Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper
Mfr # 2225B
Zoro # G8835178
product price: $67.69
/pk 25, $2.71/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Ankle Style Elastic
- Coverall Style Hooded Coverall
- Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2225B
- Zoro # G8835178
- UPC # 813383011859
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 36 in to 39 in |
Fits Waist Size | 32 in to 34 in |
Maximum Height | 67 in |
Minimum Height | 62 in |
Named Size | M |
Chest Size - Minimum | 36 in |
Height - Minimum | 62 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 39 in |
Waist Size - Maximum | 34 in |
Waist Size - Minimum | 32 in |
Description
Coverall with hood,M,Blue,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Vinyl Arc Flash & Shock Protection Label, 5"H X 7" W, PK5 (121083)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0010)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XL)
- NMC Lock-Out I.D. Labels (IDL1)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK12, S, 12 PK, Yellow (7015YS)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, M, 6 PK, Gray, Non-Woven Laminate, Zipper (7213GT-M)
- INTERNATIONAL ENVIROGUARD Coverall, w/Hood, Boot, XL, White, PK25 (8119)
- TRIMACO Spray Suit, L, White, 0.5% Carbon Fiber, 99.5% Polyester, 2-Way Zipper (28032)
- International Enviroguard Workwear and Protective Clothing