Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper
Mfr # 2229B
Zoro # G8835053
product price: $92.15
/pk 25, $3.69/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material SMS
- Closure Type Zipper
- Series SMS 2229B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2229B
- Zoro # G8835053
- UPC # 813383012115
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 42 in to 45 in |
Maximum Height | 75 in |
Minimum Height | 67 in |
Chest Size - Maximum | 45 in |
Named Size | XL |
Height - Minimum | 67 in |
Height - Maximum | 75 in |
Waist Size - Minimum | 40 in |
Waist Size - Maximum | 42 in |
Chest Size - Minimum | 42 in |
Description
Coverall w Hood,Boot,XL,Blue,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 45 in, Chest Size - Minimum 42 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 10-1/2, PR (E0011Y/10H)
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 10 (Large) (488C11)
- BANNER STAKES Belt Barrier, 30 ft. L, Closed for Maint (MH5006)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Authorized Personnel Only (WS-Authorized Personnel Only)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2502-XL)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, M, White, PK25, M, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK12, S, 12 PK, Yellow (7015YS)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLY2X000100)
- International Enviroguard Disposable Suits & Coveralls