Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall w Hood, Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue, SMS, Zipper
Mfr # 2229B
Zoro # G8835099
product price: $84.59
/pk 25, $3.38/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size 4XL
- Material SMS
- Seam Style Serged
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 2229B
- Zoro # G8835099
- UPC # 813383012085
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Waist Size | 52 in to 54 in |
Fits Chest Size | 51 in to 54 in |
Minimum Height | 76 in |
Maximum Height | 79 in |
Waist Size - Maximum | 54 in |
Waist Size - Minimum | 52 in |
Height - Maximum | 79 in |
Chest Size - Maximum | 54 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 51 in |
Description
Coverall w Hood,Boot,4XL,Blue,PK25, Ankle Closure Attached Boots, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Full, Chest Size - Maximum 54 in, Chest Size - Minimum 51 in, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Cuff Style Elastic, Features Elastic Back Stretches with User for More Comfort and Better Tear Resistance, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (1073-S (7))
- THE BRUSH MAN 5-Gallon Yellow Eagle Diesel Container W/Funnel (DIESEL-5 GAL)
- CONDOR Knit Gloves, S, Natural, PR (20GY83)
- DEWALT DEWALT DPG870 RapidFit HV Work Glove, Size: L (DPG870L)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD SMS Coverall w Hood, L, White, PK25, L, 25 PK, White, SMS, Zipper (2225)
- INTERNATIONAL ENVIROGUARD Coverall, w/Attached Hood, M, White, PK25 (8115)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Microporous Fabric, Zipper (CE8013CI-3XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist/XL, White, PK25 (8112)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH6X0025VP)
- International Enviroguard Disposable Suits & Coveralls