Shop All Disposable Suits & Coveralls
International Enviroguard
Coverall w Attached Hood, 5XL, White, PK25, 5XL, 25 PK, White, Microporous Fabric, Zipper
Mfr # 8015
Zoro # G8488973
product price: $132.99
/pk 25, $5.32/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color White
- Closure Type Zipper
- Ankle Style Elastic
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8015
- Zoro # G8488973
- UPC # 813383014027
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | 5XL |
Fits Chest Size | 54 in to 57 in |
Fits Waist Size | 56 in to 58 in |
Maximum Height | 82 in |
Minimum Height | 78 in |
Height - Maximum | 82 in |
Chest Size - Minimum | 54 in |
Chest Size - Maximum | 57 in |
Waist Size - Minimum | 56 in |
Named Size | 5XL |
Waist Size - Maximum | 58 in |
Height - Minimum | 78 in |
Description
Coverall w Attached Hood,5XL,White,PK25, Ankle Closure Elastic, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 57 in, Chest Size - Minimum 54 in, Closure Features Zipper, Closure Type Zipper, Color White, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Watch Cap, Nvmar, XL (WA161)
- DEWALT Premium MIG / TIG Welding Gloves, Medium (DXMF02051MD)
- ROCKY Patton Cobra Release Belt, Medium, Black (RY5000-001-M)
- INDUSTRIAL SCIENTIFIC Water/Dust Sensor Filter, PK5 (17124504)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, 2XL, Blue, PK25, 2XL, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (W2501-M)
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, L, Blue, PK25, L, 25 PK, Blue, SMS, Zipper (2229B)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 2XL, White, PK25, 2XL, 25 PK, White, Zipper (8112)
- INTERNATIONAL ENVIROGUARD SMS Coverall, 3XL, White, PK25, 3XL, 25 PK, White, SMS, Zipper (2223)
- INTERNATIONAL ENVIROGUARD Coverall with hood, L, Blue, PK25, L, 25 PK, Blue, SMS, Storm Flap (2225B)
- SAS SAFETY SAS Safety SAS-6895 Gen-Nex Coveralls Hood - 2XL (SAS-6895)
- International Enviroguard Disposable Clothing