International Enviroguard

Coverall, Elastic Wrist, S, White, PK25, 25 PK, White, Microporous Laminate, Zipper


product price: $103.99
/pk 25, $4.16/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color White
  • Material Microporous Laminate
  • Seam Style Serged
  • Closure Type Zipper
  • Wrist Closure Elastic
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Waist Size 28 in to 30 in
Fits Chest Size 33 in to 36 in
Minimum Height 60 in
Maximum Height 67 in
Waist Size - Maximum 30 in
Chest Size - Maximum 36 in
Height - Minimum 60 in
Waist Size - Minimum 28 in
Chest Size - Minimum 33 in
Height - Maximum 67 in

Description

Coverall,Elastic Wrist,S,White,PK25, Ankle Closure Open, Attached Glove Style Not Included, Attached Hood No, Chest Size - Maximum 36 in, Chest Size - Minimum 33 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.