Shop All Disposable Suits & Coveralls
International Enviroguard
Collared Chemical Resistant Coveralls, M, 6 PK, Gray, Non-Woven Laminate, Zipper
Mfr # 7213GT-M
Zoro # G3561607
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Level of Protection Liquid Tight
- Cuff Styles Elastic
- Fits Chest Size 38 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 7213GT-M
- Zoro # G3561607
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 38 in |
Disposable Clothing Size | M |
Named Size | M |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Elastic, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Collared Coverall, Cuff Style Elastic, Features Clean-Ups and Chemical Loading Operations as Well as Those Working in General Chemical and Petro-Chemical Environments, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, Polyolefin, White, 1" W (M7-250-1-7641)
- HY-KO Private Drive Sign 8.5" x 12.5", 10PK (A11030)
- PIG PIG Roof Leak Diverter Bucket Kit, 14 lb. (TLS668-TR)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, Blue, PK25, 4XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-2XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-4XL)
- INTERNATIONAL ENVIROGUARD Chem Splash Coverall w Hood, S, Yel, PK6, S, 6 PK, Yellow (7019YT)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7015YS-L)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44334)
- International Enviroguard Workwear and Protective Clothing