Shop All Disposable Suits & Coveralls
International Enviroguard
Collared Chemical Resistant Coveralls, 2XL, 12 PK, Yellow, Non-Woven Laminate, Zipper
Mfr # 7012YS-2XL
Zoro # G3519451
product price: $59.89
/pk 12, $4.99/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Level of Protection Reduced Spray
- Cuff Styles Elastic
- Inseam 30 1/2 in
- Features Roomy, Seamless Shoulder area Resists Tears and Provides More Protection in Key Exposure area, Wider, Gusseted Crotch Gives Wearer More Room to Move in all Directions without Ripping Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 7012YS-2XL
- Zoro # G3519451
- UPC # 813383012993
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Size | 2XL |
Fits Chest Size | 45 in to 48 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 44 in to 46 in |
Maximum Chest Size | 44 in |
Minimum Height | 72 in |
Maximum Height | 76 in |
Named Size | 2XL |
Waist Size - Maximum | 46 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Chest Size - Minimum | 45 in |
Chest Size - Maximum | 48 in |
Waist Size - Minimum | 44 in |
Description
Collared Chemical Resistant Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 48 in, Chest Size - Minimum 45 in, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Yellow, Coverall Style Collared Coverall, Cuff Style Elastic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo Tools RMAT23 Buffalo Tools 2 x 3 Foot Industrial Rubber Floor Mat (RMAT23)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W816)
- RADIANS Hi-Vis Non-Rated LS T-Shirt w/Max-Dri-Org-4X (ST21-NPOS-4X)
- HEXARMOR PentaArmor Cut-Resistant Sleeve, Cut Level A7, SuperFabric, Thumbhole, 19 in L, Green, Medium (1010-M (8))
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-XL)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-L)
- INTERNATIONAL ENVIROGUARD Collared Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7012YS-M)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 3XL, 25 PK, White, Fabric, Zipper (8015-3XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 3XL, Blue, PK25, 3XL, 25 PK, Blue (N2019)
- INTERNATIONAL ENVIROGUARD Chemical Splash Coverall, S, Yellow, PK6, S, 6 PK, Yellow (7013YT)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- International Enviroguard Workwear and Protective Clothing