Shop All Disposable Shoe Covers
International Enviroguard
Boot Cover, 17", L, White, PK200
Mfr # 8102
Zoro # G8488361
product price: $74.59
/pk 200, $0.37/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microporous
- Size L
- Named Size L
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 8102
- Zoro # G8488361
- UPC # 813383011033
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Overall Height | 17 in |
Shoe and Boot Cover Height Range | Knee |
Details
Item | Boot Cover, 17", L,White,PK200 |
Material | Microporous |
Color | White |
Closure Type | Elastic |
Seam Style | Serged |
Series | MicroGuard MP |
Standards | ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01004-1991, GB/T 12074-199, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997 |
Includes Slip Resistant Sole | No |
Sterile/Non-Sterile | Non-Sterile |
Garment Style | Boot Cover |
Packaging | Bulk |
Brand and Series | MicroGuard MP(R) |
Sterilization Status | Non-Sterile |
Description
Boot Cover, 17 In., L,White,PK200, Closure Type Elastic, Color White, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole No, Material Microporous, Named Size L, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged, Series MicroGuard MP, Standards ASTM 1670-07, ASTM D2261-1996, ASTM F2299, ASTM F903, FZ/T 01004-1991, GB/T 12074-199, GB/T 3923.1-1997, GB/T 4744-1997, GB/T 5455-1997, Sterilization Status Non-Sterile
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (713SNF)
- MSA SAFETY Replacement Sensor (10106726)
- ALLEGRO INDUSTRIES Wash Bucket (4001-03)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- INTERNATIONAL ENVIROGUARD Blue PE Shoe Cover, PK500 (3209)
- INTERNATIONAL ENVIROGUARD GammaGuard® CE, Sterile Shoe Covers, Serged Seam, Std, PK400 (CE11101CIS-L)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, XL, PK300 (3703)
- INTERNATIONAL ENVIROGUARD Boot Cover, 17", Vinyl Sole, XL, White, PK200 (8106)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3407B)
- INTERNATIONAL ENVIROGUARD Shoe Cover, White, Universal, PK300 (3607)
- MAGID EconoWear Lite N Kool Polypropylene Shoe Covers (SC91-XXL)
- International Enviroguard Workwear and Protective Clothing