Shop All Coveralls & Overalls
International Enviroguard
4Xl, Blue, Zipper with Storm Flap
Mfr # 9019-4XL
Zoro # G2703994
product price: $185.99
/pk 25, $7.44/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4X
- Color Blue
- Material Flame Resistant Fabric
- Fabric Weight 2.3 oz
- Inseam 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Enviroguard
- MFR # 9019-4XL
- Zoro # G2703994
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | 4X |
Fits Chest Size | 46 in |
Maximum Chest Size | 46 in |
Details
Item | Coverall |
Color | Blue |
Material | Flame Resistant Fabric |
Fabric Weight | 2.3 oz |
Inseam | 41 in |
Closure Type | Zipper with Storm Flap |
Features | High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler |
Standards | NFPA 2113 |
Cuff Style | Elastic |
Seam Style | Serged |
Ankle Style | Elastic |
Ankle Type | Elastic |
Moisture-Wicking | No |
Material Trade Name | Fabric |
Collar Style | Attached Hood |
Description
Ankle Type Elastic, Closure Type Zipper with Storm Flap, Collar Style Attached Hood, Color Blue, Cuff Style Elastic, Fabric Weight 2.3 oz, Features High Moisture Vapor Transmission Rate (MVTR) Helps Wearers Feel Cooler, Inseam 41 in, Coverall, Material Trade Name Fabric, Maximum Chest Size 46 in, Moisture-Wicking No, Size 4X-Large, Standards NFPA 2113, Package Quantity 25
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- ACCUFORM Exit Sign, No Exit, 7"X10 (MADC522VS)
- ZORO SELECT Disposable Gloves, Nitrile, Latex-Free, Powder-Free, Blue, L, Case Pack/10 boxes of 100 (NitrileLC)
- ANSELL Microflex Disposable Nitrile Gloves, Exam Grade, Powder-Free, Latex Free, XL, Blue, 230 Pack (XC-310-XL)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, White, PK25, 4XL, White (2019)
- INTERNATIONAL ENVIROGUARD XL, Blue, Zipper with Storm Flap (9019-XL)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, XL, White, PK25, XL, White (2012)
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 5XL, White, PK25, 5XL, White (2019)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- INTERNATIONAL ENVIROGUARD 2XL, Blue, Zipper with Storm Flap (9015-2XL)
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-XL (i19811)
- International Enviroguard Workwear and Protective Clothing