Shop All Door Closers
International Door Closers
Surface Door Closer, Regular Arm, 36 Interior Door Size, 7-13/32 Horizontal Mounting, 3/4 Vertic
Mfr # 852-AL
Zoro # G312317473
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Door Closers
- MFR # 852-AL
- Zoro # G312317473
- Country of Origin United States
- Category Door Closers
Description
Surface Door Closer, Regular Arm, 36 Interior Door Size, 7-13/32 Horizontal Mounting, 3/4 Vertical Mounting, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXTLOCK BY DIGILOCK Axis Keypad Locker, Cabinet, & Furniture Lock, NLSK-APV2-619-010U (NLSK-APV2-619-010U)
- PROWOOD 4 in. X 4 in. W X 4.5 ft. L Southern Yellow Pine Double V-Groove Deck Post #2/BTR Grade (231685)
- E900 HARDWARE P728 28 in. Plug-End Extension Spring (0.177 in. No. 7 Wire) (P728)
- HANDI-CHEK O-Ring Buna N Assort 810pc (DISP-OR810)
- INTERNATIONAL DOOR CLOSERS Surface Door Closer, Regular Arm, 42 Interior Door Size, 8-3/16 Horizontal Mounting, 3/4 Vertica (853-AL)
- TELL Door Closer, Aluminum Painted, Regular Arm, Size 3, (DC1603-REG-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- DELTANA DC10 Door Closer White Finish (DC10-WHITE)
- YALE Manual Hydraulic Yale 2700 Series Door Closers Door Closer Heavy Duty Interior and Exterior (2701 689)
- YALE Manual Hydraulic Yale 5800 Door Closer Heavy Duty Interior and Exterior, Aluminum (5821 Tx 689)
- DELTANA Deltana DC70 Door Closer White (DC703BC-WHITE)
- International Door Closers Door Closers