Shop All Door Closers
International Door Closers
Overhead Concealed Closer, Medium Spring Tension, 90 Degree Back Stop, With Hold-Open, S Type Adj
Mfr # 232-S-DP
Zoro # G612317128
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Door Closers
- MFR # 232-S-DP
- Zoro # G612317128
- Country of Origin United States
- Category Door Closers
Description
Overhead Concealed Closer, Medium Spring Tension, 90 Degree Back Stop, With Hold-Open, S Type Adjustable Side Loading Top Arm Assembly 1/2 Depth Top Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE 3-1/2 in. L Satin Brass Door Hinge , 3PK (N830-333)
- ROCKWOOD Door Push Plate, Brass, 16"L x 4"W, 0.05" Proj. (70C.3)
- GILA WINDO FILM GLARE3X6.5""BK (50146281)
- CAR DEALER DEPOT Round Corner Self-Laminating Key Tags (250 Per Box): Orange Pk (407-OR)
- INTERNATIONAL DOOR CLOSERS Surface Door Closer, Regular Arm, 42 Interior Door Size, 8-3/16 Horizontal Mounting, 3/4 Vertica (853-AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X RH)
- LCN Manual Pneumatic 4820 Series Pneumatic Operators Door Closer Heavy Duty Interior and Exterior (4822-REG/18 AL)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 CPSH TB EN)
- LCN Manual LCN 1460 Surface Mounted Closer Interior and Exterior (P1461LTB)
- LAWRENCE Door Closer, Light Duty Cast Aluminum, Duronotic Bronze Finish (LH302-DU)
- International Door Closers Door Closers