Shop All Door Closers
International Door Closers
Overhead Concealed Closer, Medium Spring Tension, 90 Degree Back Stop, No Hold-Open, S Type Adjus
Mfr # 233-S-DP
Zoro # G812317416
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Door Closers
- MFR # 233-S-DP
- Zoro # G812317416
- Country of Origin United States
- Category Door Closers
Description
Overhead Concealed Closer, Medium Spring Tension, 90 Degree Back Stop, No Hold-Open, S Type Adjustable Side Loading Top Arm Assembly 1/2 Depth Top Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 9/16" x 2-1/8" 18-8 Stainless Steel Large Wire S Hooks 6PK (65128)
- STRYBUC T-Slot Black Weatherstrip (900-18224)
- ECLIPSE MAGNETICS Alnico Power Magnet 814, Pull Force:51.7lb (814)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- INTERNATIONAL DOOR CLOSERS Surface Door Closer, Regular Arm, 42 Interior Door Size, 8-3/16 Horizontal Mounting, 3/4 Vertica (853-AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X T X 689 X RH)
- ZORO SELECT Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver (1101BFCOV x 689 GAV)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CPS8501 689)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UO TB EN)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- International Door Closers Door Closers & Accessories