Shop All Cream and Creamers
International Delight
Creamer, Hazelnut, PK48
Mfr # 02283
Zoro # G4503847
product price: $7.29
/pk 48, $0.15/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.44 oz
- Product Type Creamer,Hazelnut,PK48
- Flavor Hazelnut
- Features Premeasured
- Packing Type Mini Cups
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Delight
- MFR # 02283
- Zoro # G4503847
- UPC # 041271022834
- Country of Origin United States
- Category Cream and Creamers
Details
Item | Hazelnut Creamer |
Capacity | 0.44 oz |
Product Type | Creamer,Hazelnut,PK48 |
Flavor | Hazelnut |
Features | Premeasured |
Packing Type | Mini Cups |
Items per Pack | 48 |
Flavor/Variety | Hazelnut |
Description
Hazelnut Creamer, Product Type Creamer,Hazelnut,PK48, Packs per Case 1, Flavor/Variety Hazelnut, Items per Pack 48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE DW SCREWS #8X3"" 25# (3CDWS25BK)
- PYREX 4 cups Clear Food Storage Container (1075428)
- ALLIANCE KIT W/DIN, VALVE, 3/4 (BRASS 240/60 220/ (F8521801)
- TRAULSEN Hinge Assembly (28583)
- INTERNATIONAL DELIGHT Liquid Non-Dairy Coffee Creamer, Caramel Macchiato, Mini Cups, PK24 (WWI101766)
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- INTERNATIONAL DELIGHT Liquid Creamer, 0.38 oz, 180 Ct, PK180 (UPC102042)
- INTERNATIONAL DELIGHT Coffee House Inspirations Half and Half, 0.4 oz, PK192 (136469)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- INTERNATIONAL DELIGHT Liquid Creamer, Hazelnut, 0.5 fl. oz., Multi PK (ITD101522)
- COFFEE MATE Liquid Coffee Creamer, Pump, Swt Original (00050000137992)
- International Delight Cream and Creamers