Shop All Cream and Creamers
This Product is Discontinued
International Delight
Creamer, French Vanilla, PK48 (Discontinued)
Mfr # 02282
Zoro # G4503856
This Product is Discontinued
Key Features
- Capacity 0.44 oz
- Product Type Creamer,French Vanilla,PK48
- Flavor French Vanilla
- Packing Type Mini Cups
- Features Premeasured
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Delight
- MFR # 02282
- Zoro # G4503856
- UPC # 041271022797
- Country of Origin United States
- Category Cream and Creamers
Details
Item | French Vanilla Creamer |
Capacity | 0.44 oz |
Product Type | Creamer,French Vanilla,PK48 |
Flavor | French Vanilla |
Packing Type | Mini Cups |
Features | Premeasured |
Flavor/Variety | French Vanilla |
Description
French Vanilla Creamer, Product Type Creamer,French Vanilla,PK48, Flavor/Variety French Vanilla, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.