Shop All Cream and Creamers
International Delight
Coffee House Inspirations Half and Half, 0.4 oz, PK192
Mfr # 136469
Zoro # G400929250
product price: $54.95
/pk 192, $0.29/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Premeasured
- Capacity 0.4 oz
- Weight 9.08 lbs
- Packing Type Mini Cups
- Flavor Half & Half
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Delight
- MFR # 136469
- Zoro # G400929250
- UPC # 4127100827
- Country of Origin United States
- Category Cream and Creamers
Details
Features | Premeasured |
Capacity | 0.4 oz |
Weight | 9.08 lbs |
Packing Type | Mini Cups |
Flavor | Half & Half |
Description
To the flavor lover who doesn't consider coffee coffee until it's combined with a delicious splash of creamer, International Delight is the creamer that understands your need for that hint of sweet delightful flavor in every cup. Provide your customers or your staff with elegant half and half Grade A dairy creamer. It has a great, real dairy, coffee-house-inspired flavor. Shelf stable (no refrigeration needed).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Flame Switch (4311)
- VULCAN HART Valve (00-944649)
- BEVERAGE-AIR Shelf Support Zinc (403-168A)
- STRUCTURAL CONCEPTS Gas Cylinder (86979)
- INTERNATIONAL DELIGHT Coffee House Inspirations Half & Half, 0.38oz, PK180 (UPC102042)
- INTERNATIONAL DELIGHT Creamer, Hazelnut, PK48 (02283)
- INTERNATIONAL DELIGHT Liquid Creamer, Hazelnut, 0.5 fl. oz., Multi PK (ITD101522)
- INTERNATIONAL DELIGHT Liquid Creamer, 0.38 oz, 180 Ct, PK180 (UPC102042)
- INTERNATIONAL DELIGHT Liquid Creamer, French Vanilla, 0.5 fl. oz., Multi PK (ITD101521)
- INTERNATIONAL DELIGHT Creamer, Half and Half, PK180 (102042)
- COFFEE MATE Coffee-Mate Irish Crme Single Serve Liquid Creamer .375 oz., PK180 (10050000350121)
- International Delight Dairy