X-Back Stool, 24" Seat Height, Unfinished
Mfr # S-6132
Zoro # G7877868
Key Features
- Width 17.72
- Color Unfinished
- Length 20.37
- Height 39.96
- Overall Height 20.37
Product Information
- Brand International Concepts
- MFR # S-6132
- Zoro # G7877868
- UPC # 727506009824
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Width | 17.72 |
Length | 20.37 |
Height | 39.96 |
Overall Height | 20.37 |
Overall Width | 39.96 |
Overall Length | 17.72 |
Size | 24 Inches |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 21.5 |
Seat Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.37"D x 39.96"H
- •Seat dimensions: 17.72"W x 14.96"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BlackOffice Chair, 29"L45-1/2"H, Adjustable Padded, FabricSeat, HerculesSeries (GO-1235-BK-FAB-A-GG)
- FLOORTEX Chair Mat for Hard Floor, Rectangular, Bla (FR124860HEBV)
- MAJESTIC PET Majestic SL1130 30 deg Elbow Chimney Vent Pipe Section (SL1130)
- BAXTON STUDIO Simms White Modern Shoe Cabinet (99-4514)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- FLASH FURNITURE Carmel Srs Tftd Wht Lthr/Wood Stool, 24" (CH-182020-T-24-WH-GG)
- International Concepts Counter Height Stools