X-Back CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal
Mfr # S45-6132
Zoro # G7872959
Key Features
- Overall Width 40
- Overall Length 17.7
- Length 20.4
- Width 17.7
- Height 40
Product Information
- Brand International Concepts
- MFR # S45-6132
- Zoro # G7872959
- UPC # 727506697304
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Width | 40 |
Overall Length | 17.7 |
Length | 20.4 |
Width | 17.7 |
Height | 40 |
Overall Height | 20.4 |
Size | 24 Inches |
Details
Color | Hickory/Washed Coal |
Material | Hardwood |
Seat Color | Hickory/Washed Coal |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 20.4"D x 40"H
- •Seat dimensions: 24"H x 17.7"W x 15"D
- •Made of solid hardwood
- •X-back design
- •Box seat construction for easy assembly
- •24" counter height seat
- •Solid wood seat
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- STOREX DRAWER, FILE, 18"", BK (STX61265B01C)
- LESRO Navy/MidnightGuest Chair, 22.5W24.5L32H, FabricSeat, Lenox SteelSeries (LS1101)
- RUSTIC ARROW 120262 Welcome Wooden Birdhouse Garden Decor (120261)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Emily Counter Height Stool, 24" Seat Height, White (S08-6172)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- International Concepts Counter Height Stools