X-back BarHeight Stool, 30" Seat Height, Hickory/Stone
Mfr # S41-6133
Zoro # G7869133
Key Features
- Height 44.9
- Overall Length 17.7
- Weight 25.3
- Overall Height 20.5
- Width 17.7
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S41-6133
- Zoro # G7869133
- UPC # 727506684007
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 44.9 |
Overall Length | 17.7 |
Overall Height | 20.5 |
Width | 17.7 |
Length | 20.5 |
Overall Width | 44.9 |
Size | 30 Inches |
Details
Weight | 25.3 |
Color | Distressed Hickory/Stone |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 20.5"D x 44.9"H
- •Seat dimensions: 28.9"H x 17.7"W x 15"D
- •Made from solid hardwood
- •Bar height stool
- •Rated for residential use only, not intended for commercial use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, Queen, White, 44" W, 40" L, PK12 (1A38073)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs At Night' Canvas Art, 24x24 (1X01422-C2424GG)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- CORTECH Radial Rocker Arm Chair, Aqua (146484AQ)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-263SW)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- LUMISOURCE Ale Adjustable Swivel Barstool in Black PU Leather, PK 2 (BS-ALE BK2)
- International Concepts Bar Height Stools