X-Back Bar Height Stool, 30" Seat Height, White
Mfr # S08-6133
Zoro # G7883319
Key Features
- Overall Length 17.71
- Color White
- Overall Width 44.88
- Height 44.88
- Length 20.47
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S08-6133
- Zoro # G7883319
- UPC # 727506720118
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 17.71 |
Overall Width | 44.88 |
Height | 44.88 |
Length | 20.47 |
Overall Height | 20.47 |
Width | 17.71 |
Size | 30 Inches |
Details
Color | White |
Material | Hardwood |
Weight | 25.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.71"W x 20.47"D x 44.88"H
- •Seat dimensions: 17.71"W x 14.96"D x 28.93"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- BESTAR Connexion 60W Return Table, Antigua & Black (93812-000052)
- MARTHA STEWART White Feather & Down Comforter, Full/Queen (MS004222)
- KENNEY MFG 72 in H X 42 in W Clear Shower Curtain Liner PEVA (KN61147)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, Unfinished (S-6173)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-263SW)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- International Concepts Bar Height Stools