X-Back Bar Height Stool, 30" Seat Height, Black
Mfr # S46-6133
Zoro # G7872399
Key Features
- Overall Width 44.88
- Overall Height 20.47
- Width 17.72
- Overall Length 17.72
- Height 44.88
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S46-6133
- Zoro # G7872399
- UPC # 727506671953
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Width | 44.88 |
Overall Height | 20.47 |
Width | 17.72 |
Overall Length | 17.72 |
Height | 44.88 |
Length | 20.47 |
Details
Color | Black |
Weight | 24.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.47"D x 44.88"H
- •Seat dimensions: 17.72"W x 14.96"D x 28.94"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- WESTCLOX MULTI-COLOR WALL CLCK12"" (32897)
- KENNEY MFG No Tools Stall Shower Curtain Rod, 24-40", White (KN607C/10V1)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" H, Distressed Oak (S42-6133)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- International Concepts Bar Height Stools