X-Back Bar Height Stool, 30" H, Distressed Oak
Mfr # S42-6133
Zoro # G7872134
Key Features
- Overall Length 17.7165354330709
- Weight 24.8
- Overall Width 44.8818897637795
- Material Hardwood
- Length 20.4724409448819
Product Information
- Brand International Concepts
- MFR # S42-6133
- Zoro # G7872134
- UPC # 727506719808
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 17.7165354330709 |
Overall Width | 44.8818897637795 |
Length | 20.4724409448819 |
Overall Height | 20.4724409448819 |
Height | 44.8818897637795 |
Width | 17.7165354330709 |
Size | 30 Inches |
Details
Weight | 24.8 |
Material | Hardwood |
Color | Distressed Oak |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 20.5"D x 44.9"H
- •Seat dimensions: 28.94"H x 17.72"W x 14.96"D
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- AMERICAN HERITAGE Organic Washcloth Set-Aqua Seas (WX13916AQMDHR4P)
- FOUNDATIONS Glider/Rocker, 26"L42"H (4303046)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, Unfinished (S-6173)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS Fanback Stool, 30"Seat Height, Unfinished (S-9183)
- INTERNATIONAL CONCEPTS Roma Bar Height Stool, 30" Seat Height, Unfinished (S-3103)
- FLASH FURNITURE Revna Ghost Barstool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-29-GG)
- International Concepts Bar Height Stools