Shop All Dining Room Chairs
International Concepts
Windsor 37'' High SpindleBack Dining Chair with Plain Legs
Mfr # C46-212
Zoro # G711745075
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Black
- Width (In.) 17.5 in
- Height (In.) 20 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C46-212
- Zoro # G711745075
- UPC # 727506529933
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 17.5 in |
Height (In.) | 20 in |
Details
Material | Parawood |
Color | Black |
Finish | Black |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 17.5"W x 20"D x 37.5"H
- •Seat dimensions: 18.13''H x 17.25''W x 15''D
- •Finish: Black
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- BAXTON STUDIO Wesley Dark Grey Upholstered Walnut Finished Wood Dining Chair, PK2 (144-7944)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture DU-LC-MAH Dudley Dining Chair with Faux Leather Upholstered Seat - Mahogany (DUC-MAH-LC)
- MANHATTAN COMFORT Shubert 6-Piece Faux Leather and Velvet Dining Chair Set in Tan (6-DC055AR-TN)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- BAXTON STUDIO Denmark MidCentury Black Fabric and French Oak Brown Finished Rubberwood Dining Chair Set2PC (224-2PC-12948-ZORO)
- International Concepts Dining Room Chairs