Shop All Dining Room Chairs
International Concepts
Windsor 37'' High SpindleBack Dining Chair with Plain Legs
Mfr # C08-212
Zoro # G411745016
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color White
- Width (In.) 17.5 in
- Height (In.) 20 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C08-212
- Zoro # G411745016
- UPC # 727506563999
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 17.5 in |
Height (In.) | 20 in |
Details
Material | Parawood |
Color | White |
Finish | White |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Dimensions: 17.5"W x 20"D x 37.5"H
- •Seat dimensions: 18.13''H x 17.25''W x 15''D
- •Finish: White
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Cabot Folding Table and Chair Set - Round Table and 2 Chairs (ANBT01ANO)
- SAFCO Ergo-Comfort Adjustable Footrest, 18-1/2w x 11-1/2d x 8h, Black (2106)
- TECHNI MOBILI Techni Mobili RTA-80X5-SG Techni Mobili Executive High Back Chair with Headrest - Silver Grey (RTA-80X5-SG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BAXTON STUDIO Louis French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12331)
- MANHATTAN COMFORT Traditional 6-Piece Dining Chair and Armchairs for Dining Use (4-DC048-LG)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- LATESTLUXURY AVON11-WC-BL&CH 2 Avon Chair Wood Seat - Black and Cherry (LA2682557)
- MANHATTAN COMFORT Vogue Arm Chair in Clay (DC033-CY)
- International Concepts Dining Room Chairs