Shop All Wall Shelving
International Concepts
Wall Shelf Unit with Storage, Unfinished
Mfr # SH-150
Zoro # G7879292
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 50
- Height 18.97
- Material Hardwood
- Color Unfinished
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # SH-150
- Zoro # G7879292
- UPC # 727506679416
- Country of Origin Viet Nam
- Category Wall Shelving
Dimensions
Width | 50 |
Height | 18.97 |
Length | 12 |
Overall Width | 18.97 |
Overall Length | 50 |
Overall Height | 12 |
Details
Material | Hardwood |
Color | Unfinished |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 50"W x 12"D x 18.97"H
- •Seat dimensions: 50"W x 12"D x 18.97"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Three storage compartments included
- •Size of each compartment : 14.9"W x 10.5"H x 10.2"D
- •Includes three double hooks
- •Size of top: 50"w X 12"d
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK5 (5TPK0)
- ZORO SELECT A-Frame Mobile Truck, 57 In. H, 30 In. D (AF-3048-PB-95)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- INTERNATIONAL CONCEPTS Mission Shelf Unit, 3 Tier, Unfinished (SH-3630M)
- INTERNATIONAL CONCEPTS Lean To Shelf Unit with 5 Shelves, Linen White (SH69-2660)
- COPE PLASTICS Black Wall Guard 6 x 97, Levant Finish (HDPEBLK 0.375UTILX6X97FAB)
- VINTIQUEWISE Round, Wooden Board with Metal Frame Wall Mount Floating Shelf (QI004160)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- GFANCY FIXTURES 24 in. High & Mighty Modern Floating Shelf, White (GF3235114)
- International Concepts Wall Shelving