Shop All Buffets & Sideboards
International Concepts
Vista Solid Wood Console/Sofa Table with Shelf and 2 Drawers - Hickory/Shell
Mfr # OT79-15S
Zoro # G404965469
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT79-15S
- Zoro # G404965469
- UPC # 727506735983
- Country of Origin Viet Nam
- Category Buffets & Sideboards
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 48"W x 16"D x 30"H
- •Size of shelf: 44.6"W X 12.6"D
- •Inside drawer dimensions: 17.3"W x 10.9"D x 2"H
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 18.2"
- •Made of soild hardwood
- •Includes 1 shelf and 2 drawers
- •Butcher block designed surface
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- LORELL Replacement Chair Tips, Gray, 1/8", PK16 (LLR49323)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Metal, Laminate, Brown, Black (I 2215)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Black (230BMC8)
- BAXTON STUDIO Nadia ModernFarmhouse White Finished Wood and Black Metal 2-Door Sideboard Buffet (195-11966-ZORO)
- HON Left Pedestal Credenza, 72w x 24d x 29-1/2h, Harvest/Putty (H38855L.C.L)
- SECURE Secure CHAIRPAD-1 12 x 12 in. Chair Sensor Pad (CHAIRPAD-1)
- LAND AIR SEA SYSTEMS SilverCloud Sync (3000)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, White, Contemporary (I 2429)
- International Concepts Buffets & Sideboards