Vista Slatback Bench, Hickory/Washed Coal
Mfr # BE45-65
Zoro # G7880449
Key Features
- Width 42.1259842519685
- Height 39.3700787401575
- Overall Length 42.1259842519685
- Length 22.6377952755906
- Weight 50.5
Product Information
- Brand International Concepts
- MFR # BE45-65
- Zoro # G7880449
- UPC # 727506683802
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Width | 42.1259842519685 |
Height | 39.3700787401575 |
Overall Length | 42.1259842519685 |
Length | 22.6377952755906 |
Overall Width | 39.3700787401575 |
Overall Height | 22.6377952755906 |
Details
Color | Hickory/Washed Coal |
Weight | 50.5 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion.
- •Dimensions: 42.1"W x 22.6"D x 39.4"H
- •Seat dimensions: 17.8"H x 42.1"W x 17"D
- •Made of solid hardwood
- •Butcher block surface design
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Westclox 36001 8 7-8 Aluminium Wall Clock (36001)
- ALERA Alera EL41ME10B Elusion Series Mesh High-Back Multifunction Chair Black (EL41ME10B)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- FLASH FURNITURE Rectangle Antique Farm Table , 40"; 40-1/4" W 30"; 17-3/4" H, Wood (XA-FARM-3-GG)
- International Concepts Dining Table Benches