Vista Slat Back Solid Wood Bench, Unfinished
Mfr # BE-65
Zoro # G411745030
Key Features
- Finish Unfinished
- Color Unfinished
- Material Parawood
- Width 42.1 in
- Length 22.6 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-65
- Zoro # G411745030
- UPC # 727506742745
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Width | 42.1 in |
Length | 22.6 in |
Details
Finish | Unfinished |
Color | Unfinished |
Material | Parawood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality collection that create a traditional and elegant look that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •This piece is constructed using solid parawood, which is highly recognized for its remarkable sturdiness and longevity.
- •Bench dimensions: 42.1 in. W x 22.6 in. D x 39.4 in. H
- •Seat dimensions: 17.8 in. H x 42.1 in. W x 17 in. D
- •Slatback design
- •Unfinished, allowing you to match any décor
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- LUXOR Endura 3 Shelf Black Presentation Cart with Cabinet 35 1/4"H (LP34CE-B)
- ALEXANDRIA MOULDING Plywood Round 23-3/4X3/4 (PYR04-PY024C)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, White (BE08-39)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- International Concepts Dining Table Benches