Shop All Waiting Room & Guest Chairs
International Concepts
Vista Slat Back Chairs, Set of 2, Hickory/stone
Mfr # C41-65P
Zoro # G7867919
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 22.64
- Overall Width 39.37
- Back Color Wood
- Color Distressed Hickory/Stone
- Weight 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C41-65P
- Zoro # G7867919
- UPC # 727506554140
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.64 |
Overall Width | 39.37 |
Length | 22.64 |
Overall Length | 18.9 |
Height | 39.37 |
Width | 18.9 |
Details
Back Color | Wood |
Color | Distressed Hickory/Stone |
Weight | 25.5 |
Material | Hardwood |
Style | Guest Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.9''W x 22.6''D x 39.4''H
- •Seat dimensions: 17.8''H x 18.9''W x 16.7''D
- •Made of solid hardwood
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Slat back design
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Jungle Forest Tree Frog Shelf Sitter (QL3241265)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Maple (TB4242PLBPBK)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- INTERNATIONAL CONCEPTS Set of 2 Madrid Ladderback Chairs, White / Natural (C02-2P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS Double X-Back Chair with Arms, Unfinished (CI-20A)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- MANHATTAN COMFORT Madeline Chair, Black (197AMC3)
- International Concepts Office Chairs