Versailles Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-9202
Zoro # G7879161
Key Features
- Overall Length 19.09
- Color Unfinished
- Height 41.14
- Weight 28.5
- Overall Width 41.14
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-9202
- Zoro # G7879161
- UPC # 727506701742
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 19.09 |
Height | 41.14 |
Overall Width | 41.14 |
Length | 22.34 |
Width | 19.09 |
Overall Height | 22.34 |
Details
Color | Unfinished |
Weight | 28.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.09"W x 22.34"D x 41.14"H
- •Seat dimensions: 19.09"W x 15.35"D x 24.02"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- TRIPP LITE STATION, CHARGING, 7 PORT (TRPU280007CQCST)
- HASTINGS HOME Hastings Home Nautical Quilt and Sham Set, Twin XL (463007ZOI)
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Black Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-BK-GG)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Tuscany Counter Height Stool, 24" Seat Height, Unfinished (S-292)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, Rich Mocha (S15-402)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Ohio University Stationary Counter Stool, Ladder Back (L00425UnivOH)
- International Concepts Counter Height Stools