Verona Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-1703
Zoro # G7867803
Key Features
- Width 19.69
- Color Unfinished
- Overall Width 46.97
- Overall Length 19.69
- Weight 30.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-1703
- Zoro # G7867803
- UPC # 727506543472
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Width | 19.69 |
Overall Width | 46.97 |
Overall Length | 19.69 |
Height | 46.97 |
Length | 21.46 |
Overall Height | 21.46 |
Size | 30 Inches |
Details
Color | Unfinished |
Weight | 30.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.69"W x 21.46"D x 46.97"H
- •Seat dimensions: 19.69"W x 16.81"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS 22 in. D Wreath (B-22196B)
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- TRADEMARK FINE ART Charles Gaul 'Country Comfort II' Canvas Art, 18x24 (WAG14697-C1824GG)
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17634)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-263SW)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (S-343)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" H, Distressed Oak (S42-6133)
- INTERNATIONAL CONCEPTS Charlotte Bar Height Stool, 30" Seat Height, Unfinished (S-313)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Espresso (S581-6133)
- BORAAM INDUSTRIES Boraam Rush Seat Stool - 24 Inch - White (94324)
- International Concepts Bar Height Stools